Menu Search
Fiber Optic Outdoor Cable Cable, Outdoor; OS2; 288 Fiber; 21.3mm OD
CORNING CABLE SYSTEMS #288EQ4-14101-20

ALTOSĀ® Cable, Outdoor; OS2; 288 Fiber; 21.3mm OD

SKU # 47008600969
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Outdoor Cable
Fiber Type: Singlemode (OS2)
Fiber Count: 288
OD - Metric: 21.30 mm
OD - Imperial: 0.840 in

Additional Info: All Dielectric Construction, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.4/0.4/0.3, Temperature Rating: -40 To75 deg C