You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
CORNING CABLE SYSTEMS #048XN4-CL544A20

SOLO® Cable, Outdoor; Gel-Filled; Multimode 62.5um; Black; 48 Fiber

SKU # 47008696283
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Cable
Application: Outdoor
Cable Type: Loose Tube
Transmission Mode: Multimode
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 48
Speed: 62.5um
Water Blocking: Gel-filled
Construction: Loose Tube, Gel Filled

Additional Info: All Dielectric Construction, Attenuation (dB/km): 3.4/1.0