Menu Search
Fiber Optic Outdoor Cable Cable, Outdoor; 250um Gel-Free; OS2; 12.1mm OD; 12 Fiber

CORNING CABLE SYSTEMS #012EUC-T4101D20

ALTOS Liteā„¢ Cable, Outdoor; 250um Gel-Free; OS2; 12.1mm OD; 12 Fiber

SKU #47008600420
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 12
OD - Metric: 12.1 mm
OD - Imperial: 0.48 in
Armor: Single-Armored

Additional Info: Dielectric Construction, 12 Fibers per Tube, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.4/0.4/0.3