Menu Search
Fiber Optic Outdoor Cable Cable, Outdoor; 250um Gel-Free; OS2; 10.5mm OD; 48 Fiber
CORNING CABLE SYSTEMS #048EU4-T4701D20

ALTOSĀ® Cable, Outdoor; 250um Gel-Free; OS2; 10.5mm OD; 48 Fiber

SKU # 47008695287
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 48
OD - Metric: 10.5 mm
OD - Imperial: 0.41 in

Additional Info: All Dieletric Cable with FastAccess Technology, 12 Fibers per Tube, Wavelength (nm):1310/1383/1550, Attenuation (dB/km): 0.4/0.4/0.4