Menu Search
Fiber Optic Outdoor Cable Cable, Direct Burial; OS2; 8.1 x 4.5mm OD; 4 Fiber

CORNING CABLE SYSTEMS #004EB4-14100A20

ALTOSĀ® Cable, Direct Burial; OS2; 8.1 x 4.5mm OD; 4 Fiber

SKU #47008602823
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Outdoor Direct Burial Cable
Construction: Buffer Tube, Gel Filled
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 4
OD - Metric: 8.10 x 4.50 mm
OD - Imperial: 0.320 x 0.170 in

Additional Info: All Dielectric Construction, 12 Fibers per Tube, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.4/0.4/0.3