Menu Search
Fiber Optic Outdoor Cable Cable, Direct Burial; OS2; 8.1 x 4.5mm OD; 12 Fiber
CORNING CABLE SYSTEMS #012EB4-14100A20

ALTOSĀ® Cable, Direct Burial; OS2; 8.1 x 4.5mm OD; 12 Fiber

SKU # 47008602814
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Outdoor Direct Burial Cable
Construction: Buffer Tube, Gel Filled
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Fiber Count: 12
OD - Metric: 8.10 x 4.50 mm
OD - Imperial: 0.320 x 0.170 in

Additional Info: All Dielectric Construction, 12 Fibers per Tube, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.4/0.4/0.3