Menu Search
Fiber Optic Outdoor Cable Cable, Direct Burial; OS2; 18.1mm OD; 216 Fiber
CORNING CABLE SYSTEMS #216EC4-14100D53

Cable, Direct Burial; OS2; 18.1mm OD; 216 Fiber

SKU # 47008696222 Manufacturer Series: SST-Ribbon
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Outdoor Direct Burial Cable
Construction: Buffer Tube, Gel-Free
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 216
OD - Metric: 18.10 mm
OD - Imperial: 0.710 in

Additional Info: All Dielectric Construction, 12 Fibers per Tube, Wavelength (nm): 1310/1383/1550, Attenuation (dB/km): 0.35/0.35/0.25