Menu Search
Fiber Optic Outdoor Cable Cable, Direct Burial; OS2; 15.2mm OD; 96 Fiber
CORNING CABLE SYSTEMS #096EC4-14100D53

Cable, Direct Burial; OS2; 15.2mm OD; 96 Fiber

SKU # 47008602740 Manufacturer Series: SST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Outdoor Direct Burial Cable
Construction: Buffer Tube, Gel-Free
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 96
OD - Metric: 15.20 mm
OD - Imperial: 0.600 in

Additional Info: Single Jacket, Temperature Rating: -40 To70 deg C