You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CORNING CABLE SYSTEMS #072EC4-14100D53

Cable, Direct Burial; OS2; 11.3mm OD; 72 Fiber

SKU # 47008602755 Manufacturer Series: SST
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Direct Burial Cable
Application: Outdoor
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 72
Outside Diameter: 0.44 in. (11.3mm)
Water Blocking: Gel-free
Construction: Buffer Tube, Gel-Free

Additional Info: Single Jacket, Temperature Rating: -40 To70 deg C