Menu Search
Search
CORNING CABLE SYSTEMS #024TUC-T4131D20

ALTOS Liteā„¢ Cable, Direct Burial; Gel-Free; 50um; 12.1mm OD; 24 Fiber

SKU # 47008650285
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Direct Burial Cable
Application: Outdoor
Cable Type: Loose Tube
Transmission Mode: Multimode
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 24
Speed: 50um
Outside Diameter: 0.48 in. (12.1mm)
Armored: Yes
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free