Menu Search
Fiber Optic Outdoor Cable Cable, Direct Burial; Gel-Free; 50um; 12.1mm OD; 12 Fiber
CORNING CABLE SYSTEMS #012TUC-T4131D20

ALTOS Liteā„¢ Cable, Direct Burial; Gel-Free; 50um; 12.1mm OD; 12 Fiber

SKU # 47008650479
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Outdoor Direct Burial Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Multimode 50um
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 12
OD - Metric: 12.10 mm
OD - Imperial: 0.480 in
Armor: Armored