Menu Search
Fiber Optic Outdoor Cable Cable, Direct Burial; 250um Gel-Free; OS2; 19.7mm OD; 144 Fiber
CORNING CABLE SYSTEMS #144EU5-T4101D20

ALTOSĀ® Cable, Direct Burial; 250um Gel-Free; OS2; 19.7mm OD; 144 Fiber

SKU # 47008650496
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Outdoor Direct Burial Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 144
OD - Metric: 19.70 mm
OD - Imperial: 0.780 in
Armor: Single-Armored

Additional Info: Double Jacket, Temperature Rating: -40 To70 deg C