Menu Search
Fiber Optic Outdoor Cable Cable, Direct Burial; 250um Gel-Free; OS2; 16.1mm OD; 12 Fiber

CORNING CABLE SYSTEMS #012EUD-T4101D20

ALTOS Liteā„¢ Cable, Direct Burial; 250um Gel-Free; OS2; 16.1mm OD; 12 Fiber

SKU #47008696376
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Outdoor Direct Burial Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode (OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 12
OD - Metric: 16.10 mm
OD - Imperial: 0.630 in
Armor: Double-Armored

Additional Info: Single Jacket, Temperature Rating: -40 To70 deg C