Menu Search

COMMSCOPE #760112755

TeraSPEED Outdoor Cable 48 Fiber Singlemode Black

SKU: 88410450564
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 48
OD - Metric: 9.30 mm
OD - Imperial: 3.700 in
Armor: Non-Armored
Description
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel-Free; Fiber Type - Singlemode; Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 48; OD - Metric - 9.30 mm; OD - Imperial - 3.700 in; Armor - Non-Armored; Additional Information - Temperature Rating: -40 To70 deg C; Manufacturer Series - TeraSPEEDĀ®
Additional Info: Temperature Rating: -40 To70 deg C