COMMSCOPE #760053298

Outdoor Cable 24 Fiber Singlemode Black

SKU: 88410486113
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 24
OD - Metric: 11.50 mm
OD - Imperial: 0.450 in
Armor: Armored
Manufacturer Series: TeraSPEED
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel-Free; Fiber Type - Singlemode; Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 24; OD - Metric - 11.50 mm; OD - Imperial - 0.450 in; Armor - Armored; Additional Information - Temperature Rating: -40 To70 deg C; Manufacturer Series - TeraSPEED
Additional Info: Temperature Rating: -40 To70 deg C