Menu Search
COMMSCOPE #D-024-LA-8W-F12NS

Fiber Optic Cable, 24 Fiber Count, 0.45 in. OD

SKU # 78000398993
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Direct Burial Cable
Application: Outdoor
Cable Type: Loose Tube
Transmission Mode: Singlemode
Fiber Type: OS2
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 24
Speed: TeraSPEED (G.652.D or G.657.A1)
Outside Diameter: 0.45 in. (11.5mm)
Armored: Yes
Armor Type: Corrugated Steel Tape
Water Blocking: Gel-free
Construction: Stranded Loose Tube, Gel Free

Stranded loose tube fiber cables are the standard workhorse cables of the industry. They are preferred for short and long haul backbone applications and can be installed induct or direct buried. The air blown micro cable is designed for installations air blown into microducts, common in congested areas such as metro applications, where duct space is very limited. These cable designs are compact, lightweight, and contain high fiber density to maximize the fiber count available in a small cable diameter. Stranding individual buffer tubes around a central strength member provides a cable without preferential bend. It simplifies midspan entries and enables more efficient preparation and builds into closures.