Menu Search
COMMSCOPE #760053637

LazrSPEED Cable, Outdoor; Gel-Free; Multimode 50um; 11.5mm OD; 24 Fiber

SKU # 88410486089 Manufacturer Series: 300
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Multimode 50um
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 24
OD - Metric: 11.50 mm
OD - Imperial: 0.450 in
Armor: Armored

Additional Info: OM3 Type, Temperature Rating: -40 To70 deg C