You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMSCOPE #760053348

TeraSPEED Cable, Outdoor; 250um Gel-Free; Singlemode; 13.6mm OD; 96 Fiber

SKU # 88410486118
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Cable
Application: Outdoor
Cable Type: Loose Tube
Transmission Mode: Singlemode
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 96
Outside Diameter: 0.54 in. (13.6mm)
Armored: Yes
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: Temperature Rating: -40 To70 deg C