Menu Search
COMMSCOPE #760053892

TeraSPEED Cable, Outdoor; 250um Gel-Free; Singlemode; 10.5mm OD; 72 Fiber

SKU # 88410486171
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 72
OD - Metric: 10.50 mm
OD - Imperial: 0.410 in
Armor: Non-Armored

Additional Info: Temperature Rating: -40 To70 deg C