Menu Search
Search
COMMSCOPE #760144840

Cable, Outdoor; 250um Gel-Filled; Hybrid; 15.8mm OD; 144 Fiber

SKU # 88410495941
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outdoor Cable
Application: Outdoor
Cable Type: Loose Tube
Transmission Mode: Multimode/Singlemode
Fiber Type: OM1/OS2
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 144
Speed: OptiSPEED, 62.5um / TeraSPEED Zero Water Peak (G.652.D, G.657.A1)
Outside Diameter: 0.62 in. (15.8mm)
Armored: No
Water Blocking: Gel-filled
Construction: Loose Tube, Gel Filled

Commscope all dry outside plant stranded loose tube cables deliver the same proven quality and performance offered in all commscope cabling solutions. The armored and all-dielectric designs are suitable for direct buried, aerial and conduit applications. The construction features the use of dry water blocking elements and reduced diameter buffer tubes, yielding a light weight, smaller cable. The result is a fiber optic cable that is an ideal transmission medium for the outside plant environment.

Additional Info: Single Jacket, All Dielectric Construction, Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)