Menu Search
Search
COMMSCOPE #760136119

OptiSPEED Cable, Outdoor; 250um Gel-Filled; 62.5um OM1; 6.8mm OD; 6 Fiber

SKU # 88410496237
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 6
Application: Outdoor
Type: Outdoor Cable
Cable Type: Loose Tube
Transmission Mode: Multimode
Fiber Type: OM1
Jacket Material: Polyethylene
Jacket Color: Black
Speed: 62.5um
Outside Diameter: 0.27 in. (6.8mm)
Armored: No
Water Blocking: Gel-filled
Construction: Loose Tube, Gel Filled

Additional Info: Single Jacket, Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)