Menu Search
Fiber Optic Outdoor Cable Cable, Outdoor; 250um Gel-Filled; 50um OM3; 10.5mm OD; 72 Fiber
COMMSCOPE #760151829

Cable, Outdoor; 250um Gel-Filled; 50um OM3; 10.5mm OD; 72 Fiber

SKU # 88410440105
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Outdoor Cable
Construction: Loose Tube, Gel Filled
Fiber Type: LazrSPEED 300, Multimode, 50 um (OM3), TeraSPEED, Zero Water Peak, Singlemode (G.652.D, G.657.A1 | OS2)
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 72
OD - Metric: 10.50 mm
OD - Imperial: 0.410 in.
Armor: Non-Armored

Commscope all dry outside plant stranded loose tube cables deliver the same proven quality and performance offered in all commscope cabling solutions. The armored and all-dielectric designs are suitable for direct buried, aerial and conduit applications. The construction features the use of dry water blocking elements and reduced diameter buffer tubes, yielding a light weight, smaller cable. The result is a fiber optic cable that is an ideal transmission medium for the outside plant environment.

Additional Info: Single Jacket, All Dielectric Construction, Operating Temperature: -40 to 70 deg C (-40 to 158 deg F)