BERK-TEK #OPDD12B024LB3010/75

Outdoor Cable 24 Fiber Multimode, 50/125 um (OM2+) Black

SKU: 47008897490
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Outdoor Cable
Construction: Loose Tube, Gel Filled
Fiber Type: Multimode 50/125um OM2+
Jacket Material: Polyethylene
Jacket Color: Black
Fiber Count: 24
OD - Metric: 11.50 mm
OD - Imperial: 0.451 in
Armor: Armored
Description
Fiber Optic Outdoor Cable: Type - Outdoor Cable; Construction - Loose Tube, Gel Filled; Fiber Type - Multimode, 50/125 um (OM2+); Jacket Material - Polyethylene; Jacket Color - Black; Fiber Count - 24; OD - Metric - 11.50 mm; OD - Imperial - 0.451 in; Armor - Armored; Additional Information - Temperature Rating: -40 To75 deg C
Additional Info: Temperature Rating: -40 To75 deg C