PANDUIT #FXUYL7575YAM087

HD Flex™ Cable, Trunk Assembly; 24 Fiber; OM3; LSZH; Aqua; 87m

SKU: 07498381346
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Trunk Assembly, 24 Fiber
Fiber Type: OM3, 50/125um
Cable Type: Indoor Small Diameter Trunk Cable
End Connector - A: Multimode PanMPO Female
End Connector - B: Multimode PanMPO Female
End A - Quantity: 39 in. Breakout with Transition
End B - Quantity: 39 in. Breakout with Transition
Jacket Rating: Low-Smoke Zero Halogen (LSZH)
Length - Metric: 87m
Color: Aqua
Manufacturer Series: HD Flex™
Additional Info: Pulling eye end A. Multimode Polarity A - Optimized IL