Menu Search
Fiber Optic Multiple Cable Assemblies Cable, Trunk Assembly; 24 Fiber; OM3; LSZH; Aqua; 100m

PANDUIT #FXUYL7575YAM100

HD Flex™ Cable, Trunk Assembly; 24 Fiber; OM3; LSZH; Aqua; 100m

SKU #07498381444
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Trunk Assembly, 24 Fiber
Fiber Type: OM3, 50/125um
Cable Type: Indoor Small Diameter Trunk Cable
End Connector - A: Multimode PanMPO Female
End Connector - B: Multimode PanMPO Female
End A - Quantity: 39 in. Breakout with Transition
End B - Quantity: 39 in. Breakout with Transition
Jacket Rating: Low-Smoke Zero Halogen (LSZH)
Length - Metric: 100m
Color: Aqua

Additional Info: Pulling eye end A. Multimode Polarity A - Optimized IL