Menu Search
Fiber Optic Multiple Cable Assemblies Cable, Trunk Assembly; 24 Fiber; OM3 50/125um; Aqua; 10G; 71m

PANDUIT #FXUYL7575XAM071

HD Flex™ Cable, Trunk Assembly; 24 Fiber; OM3 50/125um; Aqua; 10G; 71m

SKU #07498379969
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Trunk Assembly, 24 Fiber
Fiber Type: OM3 50/125um
Cable Type: Indoor Small Diameter
End Connector - A: Multimode PanMPO Female
End Connector - B: Multimode PanMPO Female
End A - Quantity: 39 in. Breakout with Transition
End B - Quantity: 39 in. Breakout with Transition
Jacket Rating: Low-Smoke Zero Halogen (LSZH)
Length - Metric: 71m, 1m increments
Speed: 10G
Color: Aqua

Engineered to provide high levels of density and serviceability for high-performance data centers. Enables organizations to easily scale up density and execute moves, additions, and changes quickly and safely, without disrupting adjacent circuits. Multimode Polarity A - Optimized IL; Pulling eye end A (>100 ft., >30m)