The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
Data Communications and Networking Patch Cords Fiber Optic Multiple Cable Assemblies QuickNet™ Cable, Trunk Assembly; 12 Fiber; OM4; LSZH; Aqua

PANDUIT

QuickNet™ Cable, Trunk Assembly; 12 Fiber; OM4; LSZH; Aqua

(84 Product Options) Manufacturer Series: PanMPO™
  • Type: Trunk Assembly, 12 Fiber
  • Fiber Type: OM4, 50/125um
  • Cable Type: Indoor Small Diameter Trunk Cable
  • End Connector - A: Multimode PanMPO Female
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Trunk Assembly, 12 Fiber
Fiber Type: OM4, 50/125um
Cable Type: Indoor Small Diameter Trunk Cable
End Connector - A: Multimode PanMPO Female
End Connector - B: Multimode PanMPO Female
End A - Quantity: 39 in. Breakout with Transition
End B - Quantity: 39 in. Breakout with Transition
Jacket Rating: LSZH
Color: Aqua