Menu Search
Search
PANDUIT #FZTYL7575XAM015

QuickNet™ Cable, Trunk Assembly; 12 Fiber; OM4; LSZH; Aqua; 15m

SKU # 61305616522 Manufacturer Series: PanMPO™
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length - metric: 15m
Type: Trunk Assembly, 12 Fiber
Fiber Type: OM4, 50/125um
Cable Type: Indoor Small Diameter Trunk Cable
End Connector - A: Multimode PanMPO Female
End Connector - B: Multimode PanMPO Female
End A - Quantity: 39 in. Breakout with Transition
End B - Quantity: 39 in. Breakout with Transition
Jacket Rating: LSZH
Color: Aqua

Additional Info: Pulling eye end A. Multimode Polarity A - Optimized IL