Menu Search
PANDUIT #F64D5-5M10Y

Cable, Fiber Assembly; 4 Fiber; Multimode 62.5/125um; 33 ft.(10m)

SKU # 78498481438
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Cable Assembly
Fiber Type: Multimode 62.5/125um
Cable Type: 4 Fiber
End Connector - A: MTP Female
End Connector - B: MTP Female
Jacket Rating: OFNP
Length - Imperial: 33 ft.
Length - Metric: 10m