Menu Search
Fiber Optic Multiple Cable Assemblies Cable, Fiber Assembly; 12 Fiber; Multimode 62.5/125um; 33 ft.(10m)
PANDUIT #F612D3-NM10Y

Cable, Fiber Assembly; 12 Fiber; Multimode 62.5/125um; 33 ft.(10m)

SKU # 07498303938
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fiber Patch Cord
Fiber Type: Multimode 62.5/125um
Cable Type: 12 Fiber
End Connector - A: SC Duplex
End Connector - B: Pigtail
End A - Quantity: 12
Jacket Rating: OFNR
Length - Metric: 10m
Length - Imperial: 33 ft.

Additional Info: Color: Orange