Menu Search
Search
Data Communications and Networking Patch Cords Fiber Optic Multiple Cable Assemblies QuickNet™ Cable, Fiber Assembly; 12 Fiber; Multimode 50/125um

PANDUIT

QuickNet™ Cable, Fiber Assembly; 12 Fiber; Multimode 50/125um

(10 Product Options)
  • Type: Fiber Cable Assembly
  • Fiber Type: Multimode 50/125um
  • Cable Type: 12 Fiber
  • End Connector - A: MTP Female
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Fiber Cable Assembly
Fiber Type: Multimode 50/125um
Cable Type: 12 Fiber
End Connector - A: MTP Female
End Connector - B: MTP Female
Jacket Rating: OFNP