Menu Search
Fiber Optic Multiple Cable Assemblies Cable, Optical; Round Plenum; 40 Gbps; Orange; 16.4 ft.(5m)
FINISAR CORP #FCBN510QE2C05

Quadwire® Cable, Optical; Round Plenum; 40 Gbps; Orange; 16.4 ft.(5m)

SKU # 47116498913
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Parallel Breakout Active Optical Cable
Cable Type: Round, Plenum-rated
End Connector - A: QSFP+
End Connector - B: SFP+
End A - Quantity: 1
End B - Quantity: 4
Length - Metric: 5m
Length - Imperial: 16.4 ft.
Speed: 40 Gb/s
Color: Orange