Menu Search
Search
CSC #FD352ALCLC008M-D

Jumper Cable, Fiber Optic; Multimode; LC to LC; 8m

SKU # 47014899955
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Jumper Cable Assembly
Fiber Type: OM3 Multimode, 50┬Ám
Cable Type: 2 Fiber
End Connector - A: LC
End Connector - B: LC
Color: Green
Length - Imperial: 26.24 ft.
Length - Metric: 8m