Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #G757524TPNDDU075F

Pretium Edge Cable, Fiber Assembly; 24 Fiber; Multimode 50um; 75 ft.(22.8m)

SKU # 47008698079
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length - Imperial: 75 ft.
Length - Metric: 22.8m
Type: Fiber Cable Assembly
Fiber Type: Multimode 50um
Cable Type: 24 Fiber
End Connector - A: MTP Female
End Connector - B: MTP Female
Jacket Rating: OFNP

Additional Info: Pulling Grip One Side, With 33/33 in Legs