Menu Search
Search
CORNING OPTICAL COMMUNICATIONS #G909012GPNDDU050F

Pretium Edge Cable, Fiber Assembly; 12 Fiber; Singlemode; 50 ft.(15.2m)

SKU # 47008698030
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length - Imperial: 50 ft.
Length - Metric: 15.2m
Type: Fiber Cable Assembly
Fiber Type: Singlemode
Cable Type: 12 Fiber
End Connector - A: MTP Female
End Connector - B: MTP Female
Jacket Rating: OFNP

Additional Info: Pulling Grip One Side, With 33/33 in Legs