Menu Search
CORNING CABLE SYSTEMS #G7575E4QPNDDU130F

Fiber Trunk Cable, Multimode 50 um (OM4), 144 Fiber, Aqua

SKU # 47008694561
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Trunk Cable
Fiber Type: Multimode 50 um (OM4)
Cable Type: 144 Fiber
End Connector - A: MTP (No Pins)
End Connector - B: MTP (No Pins)
Jacket Rating: CMP, Non-Armored
Color: Aqua
Length - Imperial: 130 ft.
Length - Metric: 39.62m

EDGE MTP trunks provide the backbone of the EDGE solution. With non-pinned MTP connectors on both ends of the cable, these trunks are designed to interface with the EDGE solutions or Plug and Play systems modules. All trunks are shipped with strain-relief clips that allow for the tool-less installation in both EDGE solutions and Plug and Play systems housings.