Menu Search

CORNING CABLE SYSTEMS #G909048GPNDDU110F

Pretium Edge Cable, Fiber Assembly; 48 Fiber; Singlemode; 110 ft.(33.5m)

SKU: 47008698411
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fiber Cable Assembly
Fiber Type: Singlemode
Cable Type: 48 Fiber
End Connector - A: MTP Female
End Connector - B: MTP Female
Jacket Rating: OFNP
Length - Metric: 33.5m
Length - Imperial: 110 ft.
Additional Info: Pulling Grip One Side, With 33/33 in Legs