Menu Search
CORNING CABLE SYSTEMS #G7575E4TPNDDU130F

Pretium Edge Cable, Fiber Assembly; 144 Fiber; Multimode 50um; 130 ft.(39.6m)

SKU # 47008696150
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Cable Assembly
Fiber Type: Multimode 50um
Cable Type: 144 Fiber
End Connector - A: MTP Female
End Connector - B: MTP Female
Jacket Rating: OFNP
Length - Metric: 39.6m
Length - Imperial: 130 ft.

Additional Info: Pulling Grip One Side, With 33/33 in Legs