You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CORNING CABLE SYSTEMS #H930512TE8-JZ008F

Plug and Play Cable, Fiber Assembly; 12 Fiber; Multimode 50um; 2.4m

SKU # 47008698904
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Cable Assembly
Fiber Type: Multimode 50um
Cable Type: 12 Fiber
End Connector - A: MTP(pinned)
End Connector - B: LC
End A - Quantity: 12
End B - Quantity: 1
Jacket Rating: OFNP
Length - Imperial: 8 ft.
Length - Metric: 2.4m