Menu Search
COMMSCOPE #FAXLCUC0C-XXM001

Fiber Cable Assembly, LazrSPEED 550 Multimode, OM4, 1.0m

SKU # 88410478684
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Cable Assembly
Fiber Type: LazrSPEED 550 Multimode, OM4
Cable Type: 12 Fiber
End Connector - A: LC
End Connector - B: Pigtail
End A - Quantity: 12
Jacket Rating: CMP
Color: Blue - Aqua
Length - Imperial: 3.3 ft.
Length - Metric: 1m