Menu Search
Search
COMMSCOPE #FGXMPMPAM-MCF155

LazrSPEED Cable, Fiber Assembly; 144 Fiber; Multimode 50um; 155 ft.(47.2m)

SKU # 88410478286 Manufacturer Series: 550
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length - Imperial: 155 ft.
Length - Metric: 47.2m
Type: Fiber Cable Assembly
Fiber Type: Multimode 50um
Cable Type: 144 Fiber
End Connector - A: MPO Female
End Connector - B: MPO Female
End A - Quantity: 12
End B - Quantity: 12

Additional Info: Jacket Color: Aqua