Menu Search
SIEMENS #6XV18617AN50

Fiber Optic Cable, Step Index, 200/230 um Fiber, PVC

SKU # 88762185065
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Fiber Cable
Fiber Type: Step Index, 200/230 um
Jacket Material: PVC
Jacket Color: Green
Fiber Count: 2
OD - Metric: 7.20 mm
OD - Imperial: 0.283 in.