Menu Search
SIEMENS #6XV18736AH20

Fiber Optic Cable, Multimode, 50/125 um (OM2) Fiber, PVC

SKU # 88762158283
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Fiber Cable
Fiber Type: Multimode 50/125um OM2
Jacket Material: PVC
Jacket Color: Green
Fiber Count: 2
OD - Metric: 7.40 mm
OD - Imperial: 0.291 in.