Menu Search
Search
PANDUIT #FOCRX06Y

Opti-Core Cable, Indoor/Outdoor; 250um; Multimode 50um; 6.5mm OD; 6 Fiber

SKU # 07498304829
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Cable
Application: Indoor/Outdoor
Cable Type: Loose Tube
Transmission Mode: Multimode
Jacket Flame Rating: OFNR FT4
Jacket Color: Black
Fiber Count: 6
Speed: 50um
Outside Diameter: 0.26 in. (6.5mm)
Water Blocking: Gel-free
Construction: Loose Tube, Gel-Free

Additional Info: Type: All-Dielectric, OM3,10G/300 Laser-optimized Central Cable