Menu Search
Fiber Optic Indoor/Outdoor Cable Cable, Indoor/Outdoor; 900um; 62.5um OM1; 6.5mm OD; 12 Fiber
OPTICAL CABLE #DX012DSLX9KR

Ultra-Fox™ Cable, Indoor/Outdoor; 900um; 62.5um OM1; 6.5mm OD; 12 Fiber

SKU # 47003498849
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Indoor Outdoor Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode, 62.5 um (OM1)
Jacket Flame Rating: OFNR FT4
Jacket Material: PVC
Jacket Color: Black
Fiber Count: 12
OD - Metric: 6.50 mm
OD - Imperial: 0.260 in.