Menu Search
OPTICAL CABLE #BX036KSLX9YP

Cable, Direct Burial; 900um; Singlemode; 15.7mm OD; 36 Fiber

SKU # 47003498130 Manufacturer Series: B Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Fiber Count: 36
Application: Indoor/Outdoor
Outside Diameter: 0.62 in. (15.7mm)
Type: Indoor Outdoor Direct Burial Cable
Cable Type: Tight Buffered
Transmission Mode: Singlemode
Jacket Flame Rating: OFNP FT6
Jacket Material: Fluoropolymer
Jacket Color: Yellow
Construction: Tight Buffer, 900 um