Menu Search
Fiber Optic Indoor/Outdoor Cable Cable, Direct Burial; 900um; Multimode 50um; 6 Fiber

OPTICAL CABLE #DX006DALT9QR

Ultra-Fox™ Cable, Direct Burial; 900um; Multimode 50um; 6 Fiber

SKU #47003498893
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor Outdoor Direct Burial Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50um
Jacket Flame Rating: OFNR FT4
Jacket Material: PVC
Jacket Color: Aqua
Fiber Count: 6

Additional Info: Temperature: 85 deg C