You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
OPTICAL CABLE #DX002DALT9QR

Cable, Direct Burial; 900um; Multimode 50um; 4.8mm OD; 2 Fiber

SKU # 47003498112 Manufacturer Series: D Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Direct Burial Cable
Application: Indoor/Outdoor
Cable Type: Tight Buffered
Transmission Mode: Multimode
Jacket Flame Rating: OFNR FT4
Jacket Material: PVC
Jacket Color: Aqua
Fiber Count: 2
Speed: 50um
Outside Diameter: 0.19 in. (4.8mm)
Construction: Tight Buffer, 900 um