Menu Search
Fiber Optic Indoor/Outdoor Cable Indoor Outdoor Cable 144 Fiber Singlemode Black

MOHAWK #M9W215

VersaLite Indoor Outdoor Cable 144 Fiber Singlemode Black

SKU #78919500726
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Indoor Outdoor Cable
Construction: Loose Tube, Gel-Free
Fiber Type: Singlemode
Jacket Flame Rating: OFNP/OFN FT6
Jacket Material: Flame and UV-Resistant Thermoplastic
Jacket Color: Black
Fiber Count: 144
OD - Metric: 16.89 mm
OD - Imperial: 0.665 in

Fiber Optic Indoor/Outdoor Cable: Type - Indoor Outdoor Cable; Construction - Loose Tube, Gel-Free; Fiber Type - Singlemode; Jacket Flame Rating - OFNP/OFN FT6; Jacket Material - Flame and UV-Resistant Thermoplastic; Jacket Color - Black; Fiber Count - 144; OD - Metric - 16.89 mm; OD - Imperial - 0.665 in; Additional Information - Plenum Rated, Temperature Range: -40 - 70 deg C; Manufacturer Series - VersaLite

Additional Info: Plenum Rated, Temperature Range: -40 - 70 deg C