Menu Search
MOHAWK #M9A048T

VersaLite Cable, Indoor/Outdoor; 900um; 50/125um OM2; 5.72mm OD; 12 Fiber

SKU # 78919500544 Manufacturer Series: TBF
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Indoor Outdoor Cable
Construction: Tight Buffer, 900 um
Fiber Type: Multimode 50/125um OM2
Jacket Flame Rating: OFNP/OFN FT6
Jacket Material: Flame Retardant, UV-Resistant
Jacket Color: Black
Fiber Count: 12
OD - Metric: 5.72 mm
OD - Imperial: 0.225 in

Additional Info: Plenum Rated, Temperature Range: -40 - 70 deg C